Beli spur gear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KHK Steel Hublss Spur Gear
    Mulai

    Rp139.900

    KHK Steel Hublss Spur Gear
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
  2. KHK (KHK Gears) Spur Gear
    Mulai

    Rp169.900

    KHK (KHK Gears) Spur Gear
    Deskripsi:
    · A lightweight, flat-shaped spur gear made by cutting the boss section of the SSY spur gear.
    atribut:
    • Material: S45C
    • Module (m): 1
    • Shape: S5
    • Tooth Width E (mm): 6
    • Type: Spur gear
  3. KG Spur Gear
    Mulai

    Rp67.900

  4. KHK Brass Spur Gear
    Mulai

    Rp149.900

    KHK Brass Spur Gear
    atribut:
    • Finish Material: Free cutting brass(C3604)
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Full depth tooth
  5. KHK Steel Hublss Spur Gear (Gir Spur)
    Mulai

    Rp1.699.900

    KHK Steel Hublss Spur Gear (Gir Spur)
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
    atribut:
    • Hole Diameter: 0
    • Shape: S5
    • Module: 1.5
    • Number of Teeth: 100
    • Reference diameter: Φ150.0mm
    • Tooth width: 15mm
  6. KG Spur Gear 14mm
    Mulai

    Rp129.900

    KG Spur Gear 14mm
    atribut:
    • Overall Length (mm): 14
    • Pressure Angle (°): 20
    • Tooth Profile: Normal teeth
  7. KHK Gir Spur Ssa
    Mulai

    Rp139.900

    KHK Gir Spur Ssa
    atribut:
    • Gear Cutting Reference Plane: hole
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998
      Former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dye
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
    • Tooth Width E (mm): 10
    • Type: Spur gear
  8. KG Gears (Module 0.8)
    Mulai

    Rp149.900

    KG Gears (Module 0.8)
    atribut:
    • Module: 0.8
    • Finishing Material: Blue polyacetal resin
  9. BOSTON GEAR Spur Gear
    Mulai

    Rp509.900

    BOSTON GEAR Spur Gear
    Deskripsi:
    These spur gears have an inch pitch and a machined hub on their center axis. Standard hubs have extended bores with set screw holes or keyways to fit shafts.
    atribut:
    • System of Measurement: Inch
  10. KG Spur Gear 50mm
    Mulai

    Rp369.900

    KG Spur Gear 50mm
    atribut:
    • Material: Carbon Steel for machine structure (S45C)
    • Overall Length (mm): 50
    • Pressure Angle (°): 20
    • Tooth Profile: Normal teeth
  11. KHK Steel Spur Gear
    Mulai

    Rp139.900

    KHK Steel Spur Gear
    Deskripsi:
    -An abundant variety of modules and numbers of teeth are available at low prices and with rich applicability.
  12. KATAYAMA Pinion Gear
    Mulai

    Rp109.900

    KATAYAMA Pinion Gear
    atribut:
    • Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
  13. KG Spur Gear 8mm
    Mulai

    Rp90.900

    KG Spur Gear 8mm
    atribut:
    • Overall Length (mm): 8
    • Pressure Angle (°): 20
    • Tooth Profile: Normal teeth
  14. KG Spur Gear 10.5mm
    Mulai

    Rp309.900

    KG Spur Gear 10.5mm
    atribut:
    • Hole Diameter (mm): φ6
    • Hub Length (mm): 7
    • Hub Outer Diameter: φ20
    • Hub Outer Diameter (mm): φ20
    • Module: 0.75
    • Mounting Screw Ls: 3.5
    • Mounting Screw M: M4
    • Overall Length (mm): 10.5
    • Pressure Angle (°): 20
    • Shape: B2
    • Tooth Profile: Normal teeth
  15. KG Spur Gear 15mm
    Mulai

    Rp139.900

    KG Spur Gear 15mm
    atribut:
    • Material: Carbon Steel for machine structure (S45C)
    • Module: 0.75
    • Mounting Screw M: M4
    • Overall Length (mm): 15
    • Pressure Angle (°): 20
    • Shape: B1
    • Tooth Profile: Normal teeth
  16. KHK (KHK Gears) SSAY Spur Gear
    Mulai

    Rp149.900

    KHK (KHK Gears) SSAY Spur Gear
    Deskripsi:
    A spur gear with a narrow tooth width dimension designed for light loads.
    atribut:
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dyed
    • Tooth Width E (mm): 6
    • Type: Spur gear
  17. KHK Stainless Steel Spur Gear
    Mulai

    Rp1.099.900

    KHK Stainless Steel Spur Gear
    Deskripsi:
    -Spur gear resistant to rust, adopting SUS303 for the material.
    atribut:
    • Gear Reference Surface: Hole (H7)
    • Gear accuracy: JIS N8 class
    • Material: SUS303
    • Pressure Angle (°): 20
    • Surface Hardness: 187HB or less
    • Tooth Finish: Cutting
  18. KHK Steel Spur Gear (SS6 Type)
    Mulai

    Rp1.499.900

    KHK Steel Spur Gear (SS6 Type)
    atribut:
    • Gear accuracy: JIS N8 class
    • Face Width (mm): 60
    • Gear Reference Surface: Hole (H7)
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Hardness: 194HB or less
    • Surface Treatment: Black dye
Daftar Harga spur gear Terbaru October 2026
KHK Steel Hublss Spur GearRp139.900
KHK (KHK Gears) Spur GearRp169.900
KG Spur GearRp67.900
KHK Brass Spur GearRp149.900
KHK Steel Hublss Spur Gear (Gir Spur)Rp1.699.900
KG Spur Gear 14mmRp129.900
KHK Gir Spur SsaRp139.900
KG Gears (Module 0.8)Rp149.900
BOSTON GEAR Spur GearRp509.900
KG Spur Gear 50mmRp369.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)